Buy more than* S$200* and get FREE SHIPPING

  • Soft power disk alpha (for metal)

Soft power disk alpha (for metal) TSPA100-B 800

5.00 (1)
Item.#
08357151
Mfr.#
TSPA100-B 800
Package Qty.
1Box(5Sheet)
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Takes rust off of every kind of metal, deflashing, welding surface finish, gult coating foundation polish, vernier remover, tank finishing (iron and steel, stainless steel, aluminum, zinc, brass, copper)
Outer Diameter (phi mm)
100
Color
Blue
2014 TRUSCO Published Page
2-1800
Weight (g)
360
TRUSCO Part Number
261-2569
Accessories
(One per box) 15mm hole for Adabuta
Abrasive Grain
PVA+GC+WA
Maximum Rotation Speed (min-1[r. p.m])
8500
Thickness (mm)
8
Usage Tool
Disk grinder
Grain Size
800
Specification
For super finishing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel polish
5
From Japan
On 2013-12-17 16:18:01
I use it for deburring of stainless steel plate, angle R, but it is really good. Of course there is no spark, it is easy to cut
This review is about item#08357124.