Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN125 120

Item.#
08357255
Mfr.#
GPN125 120
Package Qty.
1Box(5Sheet)
Ship pack of
1
95.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Outer Diameter (phi mm)
125
Weight (g)
550
Grain Size
120
Specification
(Non-woven fabric sheets) 35
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Maximum Rotation Speed (min-1[r. p.m])
4000
Finishing Material
(Material) 3M made
TRUSCO Part Number
115-3161
Accessories
(One per box) 15mm hole adapter