Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN150 120

Item.#
08357264
Mfr.#
GPN150 120
Package Qty.
1Box(5Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Grain Size
120
Specification
(Non-woven fabric sheets) 40
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
910
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
TRUSCO Part Number
115-3200
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
22
Finishing Material
(Material) 3M made