Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN180 120

Item.#
08357273
Mfr.#
GPN180 120
Package Qty.
1Box(5Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Weight (g)
1320
Grain Size
120
Specification
(Non-woven fabric sheets) 54
Maximum Rotation Speed (min-1[r. p.m])
2000
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Finishing Material
(Material) 3M made
TRUSCO Part Number
115-3242
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
22