Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN100 240

Item.#
08357282
Mfr.#
GPN100 240
Package Qty.
1Box(5Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Weight (g)
375
Grain Size
240
Specification
(Non-woven fabric sheets) 27
Outer Diameter (phi mm)
100
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Finishing Material
(Material) NCA fabric sheet made
TRUSCO Part Number
115-3137
Accessories
(One per box) 15mm hole adapter
Maximum Rotation Speed (min-1[r. p.m])
6000