Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN125 240

Item.#
08357291
Mfr.#
GPN125 240
Package Qty.
1Box(5Sheet)
Ship pack of
1
82.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Accessories
(One per box) 15mm hole adapter
Maximum Rotation Speed (min-1[r. p.m])
4000
Finishing Material
(Material) NCA fabric sheet made
TRUSCO Part Number
115-3170
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Outer Diameter (phi mm)
125
Weight (g)
420
Grain Size
240
Specification
(Non-woven fabric sheets) 35