Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Sanding Disc

Nylon Sanding Disc GPN150 240

Item.#
08357307
Mfr.#
GPN150 240
Package Qty.
1Box(5Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
TRUSCO Part Number
115-3218
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
22
Finishing Material
(Material) NCA fabric sheet made
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Specification
(Non-woven fabric sheets) 40
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
740
Grain Size
240