Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Sanding Disc

Nylon Sanding Disc GPN180 240

Item.#
08357316
Mfr.#
GPN180 240
Package Qty.
1Box(5Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Hole Diameter (phi mm)
22
Finishing Material
(Material) NCA fabric sheet made
TRUSCO Part Number
115-3251
Outer Diameter (phi mm)
180
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Weight (g)
950
Grain Size
240
Specification
(Non-woven fabric sheets) 54
Maximum Rotation Speed (min-1[r. p.m])
2000