Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Sanding Disc

Nylon Sanding Disc GPN125 320

Item.#
08357334
Mfr.#
GPN125 320
Package Qty.
1Box(5Sheet)
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
TRUSCO Part Number
115-3188
Accessories
(One per box) 15mm hole adapter
Maximum Rotation Speed (min-1[r. p.m])
4000
Finishing Material
(Material) NCA fabric sheet made
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Specification
(Non-woven fabric sheets) 35
Outer Diameter (phi mm)
125
Weight (g)
410
Grain Size
320