Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN150 320

Item.#
08357343
Mfr.#
GPN150 320
Package Qty.
1Box(5Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Grain Size
320
Specification
(Non-woven fabric sheets) 40
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
730
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
TRUSCO Part Number
115-3226
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
22
Finishing Material
(Material) NCA fabric sheet made