Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nylon Sanding Disc

Nylon Sanding Disc GPN180 320

Item.#
08357352
Mfr.#
GPN180 320
Package Qty.
1Box(5Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
22
Finishing Material
(Material) NCA fabric sheet made
TRUSCO Part Number
115-3269
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Maximum Rotation Speed (min-1[r. p.m])
2000
Weight (g)
950
Grain Size
320
Specification
(Non-woven fabric sheets) 54