Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Sanding Disc

Nylon Sanding Disc GPN100 600

Item.#
08357361
Mfr.#
GPN100 600
Package Qty.
1Box(5Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Outer Diameter (phi mm)
100
Weight (g)
300
Grain Size
600
Specification
(Non-woven fabric sheets) 29
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Maximum Rotation Speed (min-1[r. p.m])
6000
Finishing Material
(Material) NCA fabric sheet made
TRUSCO Part Number
115-3153
Accessories
(One per box) 15mm hole adapter