Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN125 600

Item.#
08357377
Mfr.#
GPN125 600
Package Qty.
1Box(5Sheet)
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Weight (g)
400
Grain Size
600
Specification
(Non-woven fabric sheets) 38
Outer Diameter (phi mm)
125
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Finishing Material
(Material) NCA fabric sheet made
TRUSCO Part Number
115-3196
Accessories
(One per box) 15mm hole adapter
Maximum Rotation Speed (min-1[r. p.m])
4000