Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN150 600

Item.#
08357386
Mfr.#
GPN150 600
Package Qty.
1Box(5Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Weight (g)
670
Grain Size
600
Specification
(Non-woven fabric sheets) 42
Maximum Rotation Speed (min-1[r. p.m])
3000
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Finishing Material
(Material) NCA fabric sheet made
TRUSCO Part Number
115-3234
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
22