Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN180 600

Item.#
08357395
Mfr.#
GPN180 600
Package Qty.
1Box(5Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Usage Tool
Disk grinder
Outer Diameter (phi mm)
180
Hole Diameter (phi mm)
22
Finishing Material
(Material) NCA fabric sheet made
TRUSCO Part Number
115-3277
2014 TRUSCO Published Page
2-1787
Thickness (mm)
15
Maximum Rotation Speed (min-1[r. p.m])
2000
Weight (g)
880
Grain Size
600
Specification
(Non-woven fabric sheets) 58