Buy more than* S$200* and get FREE SHIPPING

  • Direct Screw In Type GP Sander Nylon, M10xP1.5 Screw Holes

Direct Screw In Type GP Sander Nylon, M10xP1.5 Screw Holes GPSN10025 120

4.00 (1)
Item.#
08357483
Mfr.#
GPSN10025 120
Package Qty.
1Box(5PC)
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
M10(P1.5)
Specification
Direct screw-in type
Number of Blades
50
Weight (g)
520
Grain Size
120
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder, straight grinder
Thickness (mm)
25
Accessories
(One per box) 6mm shaft adapter
Maximum Rotation Speed (min-1[r. p.m])
5000
Finishing Material
(Material) Sumitomo 3M
TRUSCO Part Number
116-9459
Maximum Operating Speed (m/s [m/min])
26.1(1570)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Correction of stainless steel hair line
4
From Japan
On 2016-05-15 22:04:55
Easy to use, but expensive
This review is about item#08357483.