Buy more than* S$200* and get FREE SHIPPING

  • Direct Screw In Type GP Sander Nylon, M10xP1.5 Screw Holes

Direct Screw In Type GP Sander Nylon, M10xP1.5 Screw Holes GPSN8025 120

4.00 (1)
Item.#
08357492
Mfr.#
GPSN8025 120
Package Qty.
1Box(5Sheet)
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
M10(P1.5)
Specification
Direct screw-in type
Usage Tool
Disk grinder Straight grinder
Maximum Rotation Speed (min-1[r. p.m])
6000
Finishing Material
(Material) 3M made
TRUSCO Part Number
116-9416
Outer Diameter (phi mm)
80
Thickness (mm)
25
Accessories
(One per box) 6mm shaft adapter
Number of Blades
36
Weight (g)
365
Grain Size
120
2014 TRUSCO Published Page
2-1804
Purpose
R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Correction of stainless steel hair line
4
From Japan
On 2016-05-15 22:04:55
Easy to use, but expensive
This review is about item#08357483.