Buy more than* S$200* and get FREE SHIPPING

  • Felt Disc M10xP1.5

Felt Disc M10xP1.5 FD100AL-S

Item.#
08357587
Mfr.#
FD100AL-S
Package Qty.
1Box(5PC)
Ship pack of
1
67.25 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1803
Usage Tool
Disk grinder
Hole Diameter (phi mm)
M10(P1.5)
Specification
Direct screw-in type
Weight (g)
290
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
8000
Thickness (mm)
10
Type
Software
TRUSCO Part Number
216-2041