Buy more than* S$200* and get FREE SHIPPING

  • Sisal Disk, Medium Finishing
  • Sisal Disk, Medium Finishing
  • Sisal Disk, Medium Finishing

Sisal Disk, Medium Finishing TSD-100

Item.#
08357605
Mfr.#
TSD-100
Package Qty.
1Box(5PC)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
8000
Thickness (mm)
15
2014 TRUSCO Published Page
2-1801
Weight (g)
425
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Usage Tool
Disk grinder air grinder
Finishing Material
Sisal (hemp) + cotton
Accessories
(Only one per box) 15mm hole adapter with
Hole Diameter (phi mm)
16
TRUSCO Part Number
261-6271
Purpose
Iron and steel, stainless, aluminum, and other initial buffing, before buffing(to remove scratch made during process)