Buy more than* S$200* and get FREE SHIPPING

  • Sisal Disk, Medium Finishing
  • Sisal Disk, Medium Finishing
  • Sisal Disk, Medium Finishing

Sisal Disk, Medium Finishing TSD-100AL

Item.#
08357614
Mfr.#
TSD-100AL
Package Qty.
1Box(5PC)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
8000
Thickness (mm)
15
Hole Diameter (phi mm)
M10(P1.5)
TRUSCO Part Number
261-6289
Usage Tool
Disk grinder Air grinder
Finishing Material
Sisal (hemp) + cotton
Accessories
(Only one per box) 15mm hole adapter with
Weight (g)
440