Buy more than* S$200* and get FREE SHIPPING

  • Felt Disk Alpha, Wiping

Felt Disk Alpha, Wiping TFDA-100

Item.#
08357632
Mfr.#
TFDA-100
Package Qty.
1Box(5PC)
Ship pack of
1
82.75 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Weight (g)
295
TRUSCO Part Number
261-2721
Accessories
(One per box) 15mm hole adapter
Usage Tool
Disk grinder
Hole Diameter (phi mm)
16
Thickness (mm)
10
Specification
Wool felt