Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjustable Pin Wrench

Adjustable Pin Wrench DP-AR

4.62 (8)
Item.#
08357641
Mfr.#
DP-AR
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Range (mm)
10 to 30
TRUSCO Part Number
232-5705
Weight (g)
148
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
To open and close the oil filler cap.
5
From Japan
On 2017-05-21 20:46:16
I used it for the motorcycle of BMW, although the pin was thick, it did not enter, but I used it by boring the cap.
This review is about item#8357641.
Change wheel
5
From Japan
On 2017-03-01 16:32:49
It is easy to grip and easy to use, so I often use it. It might be better if the price is a bit cheaper
This review is about item#8357641.
I replaced the whetstone.
5
From Japan
On 2016-12-01 16:50:48
It was easy to use, easy, cost performance was good and I was very satisfied.
This review is about item#8357641.
Exchange Thunder Whetstone
3
From Japan
On 2016-06-11 09:28:54
It can be used normally It would be like this
This review is about item#08357641.
Thunder's grinding wheel exchange
5
From Japan
On 2016-02-22 20:56:08
The price is cheap and the feeling I used is also very good. If you dare take orders, I think that it is the best if there is a length of the handle part a little. Personally I am extremely satisfied.
Replacing the grinder
4
From Japan
On 2015-09-22 14:02:38
I should have made it a bit longer pin
This review is about item#08357641.
Building site
5
From Japan
On 2015-08-17 19:48:26
It is very easy to use with the fit as you imagined.
This review is about item#08357641.
TONY knuckle alignment It is OK because it is cheap to use instead of the adjuster wrench.
5
From Japan
On 2014-11-07 13:25:49
TONY knuckle alignment It is OK because it is cheap to use instead of the adjuster wrench.
This review is about item#08357641.