Buy more than* S$200* and get FREE SHIPPING

  • Cup Wire Wrench

Cup Wire Wrench DP-CS

5.00 (1)
Item.#
08357657
Mfr.#
DP-CS
Package Qty.
1PC
Ship pack of
1
8.26 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Purpose
Removing and installing cub brush and bevel brush.
Weight (g)
114
Finishing Material
High carbon steel / chrome plating
Specification
With grip
2014 TRUSCO Published Page
2-1337
Size
22mm/17mm
TRUSCO Part Number
232-5721
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed tool
5
From Japan
On 2017-09-16 16:42:09
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#8357657.