Buy more than* S$200* and get FREE SHIPPING

  • Disc Grinder Wrench

Disc Grinder Wrench DP-DS

3.50 (4)
Item.#
08357666
Mfr.#
DP-DS
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For disc grinder without lock function. Mounting parts (tip part) and replacing.
Weight (g)
53
Finishing Material
High carbon steel / chrome plating
Application
For disc grinder without lock function. Mounting parts (tip part) and replacing.
2014 TRUSCO Published Page
2-1337
Size
12mm/14mm for
TRUSCO Part Number
232-5713
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
When replacing the disc grinder blade
5
From Japan
On 2016-12-16 09:25:07
There is no problem at all for normal use. Well, it's almost the same as everywhere ♪ However, the quick delivery power was not anywhere else! It can not work just because there is no such thing. Thank you very much for helping me! It is!
This review is about item#8357666.
Replacement of cutlery of grinder
5
From Japan
On 2016-11-29 15:14:41
Purchased because the attached plate spanner was opened and there was trouble in use. Good use feeling
This review is about item#8357666.
Broken grinding machine with lock function
1
From Japan
On 2016-11-25 19:16:07
Since it has a thickness, it does not enter the gap. It is the same as just a spanner that can not be used.
This review is about item#8357666.
Change blade
3
From Japan
On 2015-07-12 20:03:54
I was sorry that it was not in the home center.
This review is about item#08357666.