Buy more than* S$200* and get FREE SHIPPING

  • Rubber Pad 75mm Combination type

Rubber Pad 75mm Combination type DP-RP75

1.00 (1)
Item.#
08357693
Mfr.#
DP-RP75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For sanding disc (disk paper).
Hole Diameter (phi mm)
M10xP1.5
TRUSCO Part Number
232-5683
Accessories
Combination use type lock nuts
Outer Diameter (phi mm)
75
Weight (g)
63
Specification
For phi75mm rubber pads, 100mm diameter paper
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal, removal of coating film
1
From Japan
On 2015-10-05 18:33:19
Used for Makita 9533 BH I wanted Makita genuine, but it is already handled and it is already finished handling and purchasing this product First of all it seems that the disk paper falls off and it falls off, the rubber is thin. And the part of rubber broke in about 30 minutes and flew away And are not both defective products? Please handle Makita genuine.
This review is about item#08357693.