Buy more than* S$200* and get FREE SHIPPING

  • Lock nut double purpose type

Lock nut double purpose type DP-LN

4.00 (2)
Item.#
08357702
Mfr.#
DP-LN
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For rubber pat
Hole Diameter (phi mm)
4.6
TRUSCO Part Number
232-5691
Outer Diameter (phi mm)
28
Weight (g)
18
Specification
From the center circle to Center diameter: 20mm (primarily for Makita) 19 mm (primarily for Hitachi)