Buy more than* S$200* and get FREE SHIPPING

  • Buffing Compound Bar, Green

Buffing Compound Bar, Green BK-135

4.50 (2)
Item.#
08357727
Mfr.#
BK-135
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Blue poles (chromium oxide) can be used for mirror finishing and removal of scratches smeared by Felts series. Mirror finishing of brass, forged products, iron and steel, stainless steel, etc
Weight (g)
442
Finishing Material
Chromic oxide Cr2O3
Specification
For finish polish
Dimensions (Width W x Depth D x Height H) (mm)
45x135x30
Size
Big
TRUSCO Part Number
215-7501
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aluminum foil polish
4
From Japan
On 2014-09-10 18:46:17
I am satisfied with very easy to use.
This review is about item#08357727.
Machine maintenance
5
From Japan
On 2013-08-02 17:43:21
The price is also cheap and easy to handle.
This review is about item#08357727.