Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Buffing Compound Bar, White, Aluminum Oxide

Buffing Compound Bar, White, Aluminum Oxide WK-135

Item.#
08357745
Mfr.#
WK-135
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
White rod (aluminum oxide) is smeared over felt series, and can be used for mirror finishing and removal of scratches. Stainless steel, copper, etc., White rod (aluminum oxide) is smeared over felt series, and can be used for mirror finishing and removal of scratches. Stainless steel, copper, etc.
Weight (g)
376, 376
Finishing Material
Alumina oxide
Specification
For semi finish polishing
Dimensions (Width W x Depth D x Height H) (mm)
45x135x30, 45x135x30
Size
Big
TRUSCO Part Number
215-7527, 215-7527