Buy more than* S$200* and get FREE SHIPPING

  • GP Disc Paper
  • GP Disc Paper
  • GP Disc Paper

GP Disc Paper GP5810 120

Item.#
08357763
Mfr.#
GP5810 120
Package Qty.
1Box(5PC)
Ship pack of
1
36.11 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1772
Usage Tool
Disk grinder air grinder
Maximum Rotation Speed (min-1[r. p.m])
20000
Thickness (mm)
10
Application
Spot welding spatter removal from automobile and consumer electronic. Especially for mold polish. For general metal.
TRUSCO Part Number
118-1441
Compatible Models
It is necessary (for example) Kohki MAG-25B (MAGS-25), Fuji sky machine FA-2Cx-1 (FA-2C-1), NPK SP-1200AH is (NSG-50)rotational speed adjustment.
Outer Diameter (phi mm)
58
Number of Blades
48
Hole Diameter (phi mm)
9.6
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Grain Size
120
Weight (g)
100