Buy more than* S$200* and get FREE SHIPPING

  • GP Disc Paper

GP Disc Paper GP5810 150

Item.#
08357772
Mfr.#
GP5810 150
Package Qty.
1Box(5PC)
Ship pack of
1
36.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1772
Usage Tool
Disk grinder Air grinder
Maximum Rotation Speed (min-1[r. p.m])
20000
Thickness (mm)
10
Application
Spot welding spatter removal from automobile and consumer electronic. Especially for mold polish. For general metal.
Grain Size
150
Compatible Models
It is necessary (for example) Nitto Kohki MAG-25B (MAGS-25), Fuji sky machine FA-2CX-1 (FA-2C-1), NPK SP-1200AH is (NSG-50) rotation speed adjustment.
Outer Diameter (phi mm)
58
Number of Blades
48
Hole Diameter (phi mm)
9.6
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Weight (g)
100
TRUSCO Part Number
118-1459