Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN50M 120

Item.#
08357867
Mfr.#
GPN50M 120
Package Qty.
1Box(5PC)
Ship pack of
1
38.83 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
2014 TRUSCO Published Page
2-1789
Usage Tool
Disk grinder
Hole Diameter (phi mm)
9.6
Thickness (mm)
12
Number of Blades
35
Grain Size
120
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Compatible Models
It is necessary (for example) Kohki MAG-25B (MAGS-25), Fuji sky machine FA-2Cx-1 (FA-2C-1), NPK SP-1200AH is (NSG-50)rotational speed adjustment.
Purpose
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.
Outer Diameter (phi mm)
50
Maximum Rotation Speed (min-1[r. p.m])
6000
Weight (g)
425
Maximum Operating Speed (m/s [m/min])
15.7(942)
Color
Dark brown
TRUSCO Part Number
172-9373
Application
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.