Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN50M 240

Item.#
08357876
Mfr.#
GPN50M 240
Package Qty.
1Box(5Sheet)
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
2014 TRUSCO Published Page
2-1789
Usage Tool
Disk grinder
Hole Diameter (phi mm)
9.6
Thickness (mm)
12
Color
Purple
TRUSCO Part Number
172-9381
Purpose
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.
Outer Diameter (phi mm)
50
Maximum Rotation Speed (min-1[r. p.m])
6000
Weight (g)
425
Number of Blades
40
Grain Size
240
Compatible Models
It is necessary (for example) Nitto Kohki MAG-25B (MAGS-25), Fuji sky machine FA-2CX-1 (FA-2C-1), NPK SP-1200AH is (NSG-50) rotation speed adjustment.