Buy more than* S$200* and get FREE SHIPPING

  • Nylon Sanding Disc

Nylon Sanding Disc GPN50M 320

Item.#
08357885
Mfr.#
GPN50M 320
Package Qty.
1Box(5Sheet)
Ship pack of
1
38.83 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
2014 TRUSCO Published Page
2-1789
Usage Tool
Disk grinder
Hole Diameter (phi mm)
9.6
Thickness (mm)
12
Number of Blades
45
Grain Size
320
Purpose
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.
Outer Diameter (phi mm)
50
Maximum Rotation Speed (min-1[r. p.m])
6000
Weight (g)
425
TRUSCO Part Number
172-9390
Color
Chocolate
Compatible Models
It is necessary (for example) Nitto Kohki MAG-25B (MAGS-25), Fuji sky machine FA-2CX-1 (FA-2C-1), NPK SP-1200AH is (NSG-50) rotation speed adjustment.