Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Sanding Disc

Nylon Sanding Disc GPN50M 600

Item.#
08357894
Mfr.#
GPN50M 600
Package Qty.
1Box(5PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
2014 TRUSCO Published Page
2-1789
Usage Tool
Disk grinder
Hole Diameter (phi mm)
9.6
Thickness (mm)
12
Number of Blades
45
Grain Size
600
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Compatible Models
It is necessary (for example) Kohki MAG-25B (MAGS-25), Fuji sky machine FA-2Cx-1 (FA-2C-1), NPK SP-1200AH is (NSG-50)rotational speed adjustment.
Purpose
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.
Outer Diameter (phi mm)
50
Maximum Rotation Speed (min-1[r. p.m])
6000
Weight (g)
425
Maximum Operating Speed (m/s [m/min])
15.7(942)
Color
Blue
TRUSCO Part Number
172-9403
Application
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.