Buy more than* S$200* and get FREE SHIPPING

  • Felt Sanding Disc

Felt Sanding Disc GFN50M

Item.#
08357903
Mfr.#
GFN50M
Package Qty.
1Box(5PC)
Ship pack of
1
38.35 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
2014 TRUSCO Published Page
2-1802
Maximum Operating Speed (m/s [m/min])
15.7(942)
Maximum Rotation Speed (min-1[r. p.m])
6000
Weight (g)
390
Material
Felt
TRUSCO Part Number
172-9489
Application
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.
Purpose
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.
Outer Diameter (phi mm)
50
Usage Tool
Mini Thunder (air)
Hole Diameter (phi mm)
9.6
Thickness (mm)
12
Compatible Models
It is necessary (for example) Kohki MAG-25B (MAGS-25), Fuji sky machine FA-2Cx-1 (FA-2C-1), NPK SP-1200AH is (NSG-50)rotational speed adjustment
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.