Buy more than* S$200* and get FREE SHIPPING

  • Buff Wheel Cotton

Buff Wheel Cotton TEB-200-5

4.00 (1)
Item.#
08357912
Mfr.#
TEB-200-5
Package Qty.
1PC
Ship pack of
1
11.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Cotton cloth
2014 TRUSCO Published Page
2-1807
Maximum Rotation Speed (min-1[r. p.m])
4000
Weight (g)
About210
Purpose
Iron base material polishing, plateing base, deburring.
Thickness (mm)
8
Outer Diameter (phi mm)
200
Hole Diameter (phi mm)
15.88
TRUSCO Part Number
289-9817
Usage Tool
Straight double-edged grinder grinder buff grinder
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Buffing (polishing)
4
From Japan
On 2013-04-11 08:39:36
Compared with Ariake's iron buff, price is high, but I think there is endurance. I emphasized endurance.
This review is about item#08357937.