Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buff Wheel Cotton

Buff Wheel Cotton TEB-250-6

4.00 (1)
Item.#
08357921
Mfr.#
TEB-250-6
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Finishing Material
Cotton cloth
Hole Diameter (phi mm)
19.05
TRUSCO Part Number
289-9825
Maximum Rotation Speed (min-1[r. p.m])
3200
Thickness (mm)
8
Weight (g)
About 336
Outer Diameter (phi mm)
250
Usage Tool
Straight grinder grinder double-edged buff grinder
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Buffing (polishing)
4
From Japan
On 2013-04-11 08:39:36
Compared with Ariake's iron buff, price is high, but I think there is endurance. I emphasized endurance.
This review is about item#08357937.