Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Buff Wheel Cotton

Buff Wheel Cotton TEB-125-4

4.00 (1)
Item.#
08357955
Mfr.#
TEB-125-4
Package Qty.
1Box(5Sheet)
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Finishing Material
Cotton cloth
Hole Diameter (phi mm)
12.70
TRUSCO Part Number
261-6351
Outer Diameter (phi mm)
125
Purpose
Iron base material polishing, plateing base, deburring.
Thickness (mm)
8
Weight (g)
About340
2014 TRUSCO Published Page
2-1807
Maximum Rotation Speed (min-1[r. p.m])
6500
Usage Tool
Straight grinder double-edged grinder buff grinder
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Buffing (polishing)
4
From Japan
On 2013-04-11 08:39:36
Compared with Ariake's iron buff, price is high, but I think there is endurance. I emphasized endurance.
This review is about item#08357937.