Buy more than* S$200* and get FREE SHIPPING

  • Buff Wheel Cotton

Buff Wheel Cotton TEB-50-2

4.00 (1)
Item.#
08357973
Mfr.#
TEB-50-2
Package Qty.
1Box(5Sheet)
Ship pack of
1
24.76 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Finishing Material
Cotton cloth
Outer Diameter (phi mm)
50
Hole Diameter (phi mm)
6.00
TRUSCO Part Number
261-6327
Purpose
Iron base material polishing, plateing base, deburring.
Thickness (mm)
8
Maximum Rotation Speed (min-1[r. p.m])
16000
Weight (g)
About50
2014 TRUSCO Published Page
2-1807
Usage Tool
Straight grinder double-edged grinder buff grinder
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Buff applied (polishing)
4
From Japan
On 2013-04-11 08:39:36
Iron buff and comparison of the Ariake, the price I think that high but there is endurance. Was an emphasis on endurance.
This review is about item#08357937.