Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buff Wheel Cotton

Buff Wheel Cotton TEB-75-3

4.00 (1)
Item.#
08357982
Mfr.#
TEB-75-3
Package Qty.
1Box(5Sheet)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Cotton cloth
Maximum Rotation Speed (min-1[r. p.m])
11000
Weight (g)
About100
2014 TRUSCO Published Page
2-1807
Usage Tool
Straight grinder double-edged grinder buff grinder
Thickness (mm)
8
Hole Diameter (phi mm)
9.53
TRUSCO Part Number
261-6335
Outer Diameter (phi mm)
75
Purpose
Iron base material polishing, plateing base, deburring.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Buffing (polishing)
4
From Japan
On 2013-04-11 08:39:36
Compared with Ariake's iron buff, price is high, but I think there is endurance. I emphasized endurance.
This review is about item#08357937.