Buy more than* S$200* and get FREE SHIPPING

  • Cloth Buff

Cloth Buff TKB-250-6

Item.#
08358016
Mfr.#
TKB-250-6
Package Qty.
1Sheet
Ship pack of
1
9.28 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Resin, wood, bamboo polish. (wiping and glazing.)
Finishing Material
Cotton cloth
Maximum Rotation Speed (min-1[r. p.m])
3200
Weight (g)
About70
Outer Diameter (phi mm)
250
2014 TRUSCO Published Page
2-1808
Thickness (mm)
2.5
Hole Diameter (phi mm)
19.05
TRUSCO Part Number
289-9850
Usage Tool
Straight grinder double-edged grinder buff grinder