Buy more than* S$200* and get FREE SHIPPING

  • Cloth Buff

Cloth Buff TKB-300-8

Item.#
08358025
Mfr.#
TKB-300-8
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Resin, wood, bamboo polish. (wiping and glazing.)
Finishing Material
Cotton cloth
Weight (g)
About95
Outer Diameter (phi mm)
300
Hole Diameter (phi mm)
25.40
2014 TRUSCO Published Page
2-1808
Thickness (mm)
2.5
TRUSCO Part Number
289-9868
Maximum Rotation Speed (min-1[r. p.m])
2700
Usage Tool
Straight grinder double-edged grinder buff grinder