Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cloth Buff

Cloth Buff TKB-125-4

Item.#
08358034
Mfr.#
TKB-125-4
Package Qty.
1Box(5Sheet)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Resin, wood, bamboo polish. (wiping and glazing.)
Finishing Material
Cotton cloth
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
12.70
TRUSCO Part Number
261-6459
2014 TRUSCO Published Page
2-1808
Thickness (mm)
2.5
Maximum Rotation Speed (min-1[r. p.m])
6500
Weight (g)
About90
Usage Tool
Straight grinder double-edged grinder buff grinder