Buy more than* S$200* and get FREE SHIPPING

  • Cloth Buff

Cloth Buff TKB-150-4

Item.#
08358043
Mfr.#
TKB-150-4
Package Qty.
1Box(5PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Resin, wood, bamboo polish. (wiping and glazing.)
Finishing Material
Cotton cloth
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
TRUSCO Part Number
261-6467
Application
Resin, wood, bamboo polish. (wiping and glazing.)
2014 TRUSCO Published Page
2-1808
Thickness (mm)
2.5
Maximum Rotation Speed (min-1[r. p.m])
5500
Weight (g)
About125
Usage Tool
Straight double-edged grinder grinder buff grinder