Buy more than* S$200* and get FREE SHIPPING

  • Cloth Buff

Cloth Buff TKB-50-2

Item.#
08358052
Mfr.#
TKB-50-2
Package Qty.
1Box(5Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Resin, wood, bamboo polish. (wiping and glazing.)
Finishing Material
Cotton cloth
Weight (g)
About10
Outer Diameter (phi mm)
50
Hole Diameter (phi mm)
6.00
2014 TRUSCO Published Page
2-1808
Thickness (mm)
2.5
TRUSCO Part Number
261-6424
Maximum Rotation Speed (min-1[r. p.m])
16000
Usage Tool
Straight grinder double-edged grinder buff grinder