Buy more than* S$200* and get FREE SHIPPING

  • Cloth Buff

Cloth Buff TKB-75-3

Item.#
08358061
Mfr.#
TKB-75-3
Package Qty.
1Box(5Sheet)
Ship pack of
1
11.53 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Purpose
Resin, wood, bamboo polish. (wiping and glazing.)
Finishing Material
Cotton cloth
Outer Diameter (phi mm)
75
Hole Diameter (phi mm)
9.53
TRUSCO Part Number
261-6432
2014 TRUSCO Published Page
2-1808
Thickness (mm)
2.5
Maximum Rotation Speed (min-1[r. p.m])
11000
Weight (g)
About38
Usage Tool
Straight grinder double-edged grinder buff grinder