Buy more than* S$200* and get FREE SHIPPING

  • Stacked sisal buff (for metal finishing and polishing)

Stacked sisal buff (for metal finishing and polishing) TSB-250-6

4.33 (3)
Item.#
08358095
Mfr.#
TSB-250-6
Package Qty.
1PC
Ship pack of
1
33.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
10
Hole Diameter (phi mm)
19.05
Finishing Material
Hemp + cotton cloth
Outer Diameter (phi mm)
250
Maximum Rotation Speed (min-1[r. p.m])
3200
Weight (g)
About 290
TRUSCO Part Number
289-9914
Usage Tool
Straight grinder grinder double-edged buff grinder
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Rust off the tool, this one will cut out from a poor grindstone.
4
From Japan
On 2017-04-29 18:42:01
Once finished on a mirror surface, the tool is rust-resistant as it finishes to mirror finish. I use two piled up. Since making is solid, I can not come back even if I firmly press it. Next time I buy cloth buff.
This review is about item#8358086.
When the metal processing
5
From Japan
On 2016-08-08 10:17:03
It used when brushing the metal, but survived because the price is cheap.
This review is about item#8358086.
Cutlery sharpening
4
From Japan
On 2013-03-21 09:31:28
I'm happy if there is a repertoire of width.
This review is about item#08358086.