Buy more than* S$200* and get FREE SHIPPING

  • Stacked sisal buff (for metal finishing and polishing)

Stacked sisal buff (for metal finishing and polishing) TSB-300-8

4.50 (2)
Item.#
08358104
Mfr.#
TSB-300-8
Package Qty.
1PC
Ship pack of
1
51.58 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
10
Hole Diameter (phi mm)
25.4
Finishing Material
Hemp + cotton cloth
Usage Tool
Straight grinder grinder double-edged buff grinder
Maximum Rotation Speed (min-1[r. p.m])
2700
Weight (g)
About 480
Outer Diameter (phi mm)
300
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When the metal processing
5
From Japan
On 2016-08-08 10:17:03
It used when brushing the metal, but survived because the price is cheap.
This review is about item#8358086.
Cutlery sharpening
4
From Japan
On 2013-03-21 09:31:28
I'm happy if there is a repertoire of width.
This review is about item#08358086.