Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stacked sisal buff (for metal finishing and polishing)

Stacked sisal buff (for metal finishing and polishing) TSB-150-4

4.33 (3)
Item.#
08358122
Mfr.#
TSB-150-4
Package Qty.
1Box(5PC)
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
10
Hole Diameter (phi mm)
12.70
Finishing Material
Hemp + cotton cloth
Outer Diameter (phi mm)
150
Usage Tool
Straight grinder, double-edged grinder, buff grinder
Maximum Rotation Speed (min-1[r. p.m])
5500
Weight (g)
About 490
TRUSCO Part Number
261-6548
Purpose
Intermediate sanding and removal of cloth marks and processing scratches. Intermediate finishing of stainless steel, brass, die-cast, finishing, polishing.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Rust off the tool, this one will cut out from a poor grindstone.
4
From Japan
On 2017-04-29 18:42:01
Once finished on a mirror surface, the tool is rust-resistant as it finishes to mirror finish. I use two piled up. Since making is solid, I can not come back even if I firmly press it. Next time I buy cloth buff.
This review is about item#8358086.
During metal working
5
From Japan
On 2016-08-08 10:17:03
I use it when polishing metal, but I am saved because the price is cheap.
This review is about item#8358086.
Sharpening tool
4
From Japan
On 2013-03-21 09:31:28
I am happy if there is a repertoire of width.
This review is about item#08358086.