Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Buff Wheel Flannel

Buff Wheel Flannel TNB-200-5

2.67 (3)
Item.#
08358226
Mfr.#
TNB-200-5
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Cotton cloth
Outer Diameter (phi mm)
200
Hole Diameter (phi mm)
15.88
TRUSCO Part Number
289-9876
Thickness (mm)
5
Maximum Rotation Speed (min-1[r. p.m])
4000
Weight (g)
About 30
Usage Tool
Straight grinder grinder double-edged buff grinder
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Bike Fender's Shine
1
From Japan
On 2015-11-27 15:34:22
After cloth fibers scattered away, injury was serious. Nervauf used it for the first time so I can not say anything.
This review is about item#08358271.
Buff
2
From Japan
On 2015-04-14 15:46:12
I get lots of lint.
This review is about item#08358226.
Acrylic shit polishing
5
From Japan
On 2013-12-05 11:42:27
I used it for polishing a small amount of acrylic. When polished using an acrylic polishing agent, it became shiny, it became a mirror surface.
This review is about item#08358244.